Portable Cord SO Bare Str Cu 4C 16 AWG

SKU: 78013041830
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Portable Cord SO
Conductor Count: 4C
Conductor Size: 16 AWG
Conductor Material: Bare Stranded Copper
Voltage: 600V
Jacket Material: Rubber
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Package Length - feet: 250-ft
Package Type: Reel
Portable Cord: Cable Type - Portable Cord SO; Conductor Count - 4C; Conductor Size - 16 AWG; Conductor Material - Bare Str Cu; Voltage - 600V; Jacket Material - Rubber; Jacket Color - Black; Temperature Rating - min - -40 deg C; Temperature Rating - max - 90 deg C; Package Length - feet - 250-ft; Package Type - Reel