Menu Search
Portable Cord Cord, Portable; SO; Bare Stranded Copper; 12 AWG; 4C
WIRE PRODUCTS #SO-12/4-BLK-250CL

Cord, Portable; SO; Bare Stranded Copper; 12 AWG; 4C

SKU # 78013041865
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 250 feet
Unable to add item to cart. Please try again.
Cable Type: Portable Cord SO
Conductor Count: 4C
Conductor Size: 12 AWG
Conductor Material: Bare Stranded Copper
Voltage: 600V
Jacket Material: Rubber
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Package Length - feet: 250-ft
Package Type: Coil