Menu Search
SOUTHWIRE #59874001

Portable Cord SEOW Bare Str Cu 7C 14 AWG

SKU # 02989247902
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 250 feet
Unable to add item to cart. Please try again.
Cable Type: Portable Cord SEOW
Conductor Count: 7C
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 600V
Jacket Material: Seoprene
Jacket Color: Black
Insulation: T-Prene
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.690" (17.5mm)
Package Length - feet: 250-ft
Package Type: Application: Control Cable

Portable Cord: Cable Type - Portable Cord SEOW; Conductor Count - 7C; Conductor Size - 14 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 41/30; Voltage - 600V; Jacket Material - Seoprene; Jacket Color - Black; Insulation - T-Prene; Temperature Rating - min - -50 deg C; Temperature Rating - max - 105 deg C; Nominal OD - 0.690" (17.5mm); Package Length - feet - 250-ft; Package Type - Application: Control Cable; Additional Information - Application: Control Cable

Additional Info: Application: Control Cable