SOUTHWIRE #22340-04-02

Portable Cord SEOOW Bare Str Cu 3C 8 AWG

SKU: 02989222608
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Portable Cord SEOOW
Conductor Count: 3C
Conductor Size: 8 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 96/28
Voltage: 600V
Jacket Material: Suprene
Jacket Color: Yellow
Insulation: T-Prene
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.700" (17.8mm)
Package Length - feet: 250-ft
Package Type: Reel
Manufacturer Series: Suprene
Portable Cord: Cable Type - Portable Cord SEOOW; Conductor Count - 3C; Conductor Size - 8 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 96/28; Voltage - 600V; Jacket Material - Suprene; Jacket Color - Yellow; Insulation - T-Prene; Temperature Rating - min - -50 deg C; Temperature Rating - max - 105 deg C; Nominal OD - 0.700" (17.8mm); Package Length - feet - 250-ft; Package Type - Reel; Manufacturer Series - Suprene