Menu Search
Portable Cord Portable Cord, 16 AWG Bare Str Cu Conductor, 4C, 26/30 Stranding, 300V, PVC, Yellow Jacket

SOUTHWIRE #201460402

Portable Cord, 16 AWG Bare Str Cu Conductor, 4C, 26/30 Stranding, 300V, PVC, Yellow Jacket

SKU #02989221692
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 250 feet
Cable Type: Portable Cord SJTOW
Conductor Count: 4C
Conductor Size: 16 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 26/30
Voltage: 300V
Jacket Material: PVC
Jacket Color: Yellow
Insulation: PVC
Temperature Rating - min: -20 deg C
Temperature Rating - max: 60 deg C
Nominal OD: 0.360" (9.1mm)
Package Length - feet: 250-ft
Package Type: Reel

Portable Cord: Cable Type - Portable Cord SJTOW; Conductor Count - 4C; Conductor Size - 16 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 26/30; Voltage - 300V; Jacket Material - PVC; Jacket Color - Yellow; Insulation - PVC; Temperature Rating - min - -20 deg C; Temperature Rating - max - 60 deg C; Nominal OD - 0.360" (9.1mm); Package Length - feet - 250-ft; Package Type - Reel