SOUTHWIRE #822329-04-08

Portable Cord, 10 AWG Bare Str Cu Conductor, 3C, 104/30 Stranding, 600V, CPE, Black Jacket

SKU: 02989243564
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Portable Cord SOOW
Conductor Count: 3C
Conductor Size: 10 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 104/30
Voltage: 600V
Jacket Material: CPE
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.660 in (16.8mm)
Package Length - feet: 250-ft
Package Length - meters: 76 m
Package Type: Reel
Manufacturer Series: Royal
Description
Portable Cord: Cable Type - Portable Cord SOOW; Conductor Count - 3C; Conductor Size - 10 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 104/30; Voltage - 600V; Jacket Material - CPE; Jacket Color - Black; Insulation - EPDM; Temperature Rating - min - -40 deg C; Temperature Rating - max - 90 deg C; Nominal OD - 0.660 in (16.8mm); Package Length - feet - 250-ft; Package Length - meters - 76 m; Package Type - Reel; Manufacturer Series - Royal