Menu Search
Portable Cord Cord, Portable; STOW; 4C; 12 AWG; 65/30 Strands; Yellow

SOUTHWIRE #200486402

Royal Cord, Portable; STOW; 4C; 12 AWG; 65/30 Strands; Yellow

SKU #02989221542
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 250 feet
Cable Type: Portable Cord STOW
Conductor Count: 4C
Conductor Size: 12 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 65/30
Voltage: 600V
Jacket Material: PVC
Jacket Color: Yellow
Insulation: PVC
Temperature Rating - min: -20 deg C
Temperature Rating - max: 60 deg C
Nominal OD: 0.650 in (16.5mm)
Package Length - feet: 250-ft
Package Length - meters: 76 m
Package Type: Knock-Out-Box