Menu Search
Portable Cord Cord, Portable; SJTOW; 65/30 Strands; Yellow; 12 AWG; 4C
SOUTHWIRE #20148-04-02

Cord, Portable; SJTOW; 65/30 Strands; Yellow; 12 AWG; 4C

SKU # 02989221703
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 250 feet
Unable to add item to cart. Please try again.
Cable Type: Portable Cord SJTOW
Conductor Count: 4C
Conductor Size: 12 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 65/30
Voltage: 300V
Jacket Material: PVC
Jacket Color: Yellow
Insulation: PVC
Temperature Rating - min: -20 deg C
Temperature Rating - max: 60 deg C
Nominal OD: 0.475" (12.1mm)
Package Length - feet: 250-ft
Package Type: Reel