You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SOUTHWIRE #55812101

Royal Cord, Portable; SJOOW; Bare Stranded Copper; 14 AWG; 41/30 Strands; 2C

SKU # 03288609210 Manufacturer Series: 5 Crown
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Cord
Cord Type: SJOOW
Conductor Count: 2
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 300V
Jacket Material: CPE
Jacket Color: Black
Insulation: EP
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.340" (8.6mm)
Package Length - feet: 250 ft.