Menu Search
SOUTHWIRE #55812004

Royal Cord, Portable; SJOOW; 16/30 Strands; Black; 18 AWG; 4C

SKU # 03288686664
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Portable Cord SJOOW
Conductor Count: 4C
Conductor Size: 18 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 16/30
Voltage: 300V
Jacket Material: CPE
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.330 in (8.4mm)
Package Length - feet: 250-ft
Package Length - meters: 76 m