Menu Search
SOUTHWIRE #233880408

Cord, Portable; SJEW; 65/30 Strands; Black; 12 AWG; 3C

SKU # 02989223808
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Portable Cord SJEW
Conductor Count: 3C
Conductor Size: 12 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 65/30
Voltage: 300V
Jacket Material: Seoprene
Jacket Color: Black
Insulation: T-Prene
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.430" (10.9mm)
Package Length - feet: 250-ft
Package Type: Reel