Menu Search
SOUTHWIRE #55043503

Seoprene® Cord, Portable; SJEOOW; Bare Stranded Copper; 4C; 16 AWG; 26/30 Strands

SKU # 03288603952
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Portable Cord SJEOOW
Conductor Count: 4C
Conductor Size: 16 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 26/30
Voltage: 300V
Jacket Material: Seoprene
Jacket Color: Black
Insulation: T-Prene
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.360" (9.1mm)
Package Length - feet: 250-ft