Menu Search
SOUTHWIRE #23329-05-08

Seoprene® Cord, Portable; SJEOOW; 104/30 Strands; Black; 10 AWG; 3C

SKU # 02989233295
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Portable Cord SJEOOW
Conductor Count: 3C
Conductor Size: 10 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 104/30
Voltage: 300V
Jacket Material: Thermoplastic Elastomer (TPE)
Jacket Color: Black
Insulation: T-Prene
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.580 in (14.8mm)
Package Length - feet: 500-ft
Package Length - meters: 152 m
Package Type: Reel