The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
SOUTHWIRE #55040402

Seoprene® Cord, Portable; SEOOW; Bare Stranded Copper; 4 AWG; 96/24 Strands; 4C

SKU # 03288603946
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Portable Cord SEOOW
Conductor Count: 4C
Conductor Size: 4 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 96/24
Voltage: 600V
Jacket Material: Thermoplastic Elastomer (TPE)
Jacket Color: Black
Insulation: T-Prene
Temperature Rating - min: -60 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 1.027 in (26.1mm)
Package Length - feet: 1000-ft
Package Length - meters: 305 m