You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SOUTHWIRE #55044901

Seoprene® Cord, Portable; SEOOW; 96/28 Strands; Black; 8 AWG; 3C

SKU # 03288604170
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Cord
Cord Type: SEOOW
Conductor Count: 3
Conductor Size: 8 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 96/28
Voltage: 600V
Jacket Material: Thermoplastic Elastomer (TPE)
Jacket Color: Black
Insulation: T-Prene
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.657 in (16.7mm)
Package Length - feet: 500 ft.
Package Length - meters: 152m