Menu Search
SOUTHWIRE #2/5

Seoprene® Cord, Portable; SEOOW; 665/30 Strands; Black; 2 AWG; 5C

SKU # 02989298959
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Portable Cord SEOOW
Conductor Count: 5C
Conductor Size: 2 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 665/30
Voltage: 600V
Jacket Material: Thermoplastic Elastomer (TPE)
Jacket Color: Black
Insulation: T-Prene
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 1.556 in (39.5mm)
Package Length - feet: 1000-ft
Package Length - meters: 305 m