Menu Search
Search
SOUTHWIRE #55039501

Seoprene® Cord, Portable; SEOOW; 65/30 Strands; Black; 12 AWG; 3C

SKU # 03288603961
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Cord
Cord Type: SEOOW
Conductor Count: 3
Conductor Size: 12 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 65/30
Voltage: 600V
Jacket Material: Seoprene
Jacket Color: Black
Insulation: T-Prene
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.595" (15.1mm)
Package Length - feet: 500 ft.