Menu Search
SOUTHWIRE #22447-05-02

Seoprene® Cord, Portable; SEOOW; 41/30 Strands; Yellow; 14 AWG; 4C

SKU # 02989223031
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Portable Cord SEOOW
Conductor Count: 4C
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 600V
Jacket Material: Thermoplastic Elastomer (TPE)
Jacket Color: Yellow
Insulation: T-Prene
Temperature Rating - min: -60 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.565 in (14.4mm)
Package Length - feet: 500-ft
Package Length - meters: 152 m
Package Type: Reel