Menu Search

SOUTHWIRE CO #55809106

Royal Portable Cord SOOW Bare Str Cu 4C 6 AWG

SKU: 03288608119
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Portable Cord SOOW
Conductor Count: 4C
Conductor Size: 6 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 184/0.0117
Voltage: 600V
Jacket Material: Rubber
Jacket Color: Black
Insulation: Rubber
Nominal OD: 0.890" (22.6mm)
Package Length - feet: 250-ft
Package Type: Jacket & Insulation: Weather & Oil Resistant Thermoset Rubber.
Description
Portable Cord: Cable Type - Portable Cord SOOW; Conductor Count - 4C; Conductor Size - 6 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 184/.0117; Voltage - 600V; Jacket Material - Rubber; Jacket Color - Black; Insulation - Rubber; Nominal OD - 0.890" (22.6mm); Package Length - feet - 250-ft; Package Type - Jacket & Insulation: Weather & Oil Resistant Thermoset Rubber.; Additional Information - Jacket & Insulation: Weather & Oil Resistant Thermoset Rubber.; Manufacturer Series - Royal
Additional Info: Jacket & Insulation: Weather & Oil Resistant Thermoset Rubber.