SOUTHWIRE CO #55809902

Portable Cord SOOW Bare Str Cu 3C 14 AWG

SKU: 03288608142
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Portable Cord SOOW
Conductor Count: 3C
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 600V
Jacket Material: CPE
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.525 in (13.4mm)
Package Length - feet: 1000-ft
Package Length - meters: 305 m
Manufacturer Series: Royal
Portable Cord: Cable Type - Portable Cord SOOW; Conductor Count - 3C; Conductor Size - 14 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 41/30; Voltage - 600V; Jacket Material - CPE; Jacket Color - Black; Insulation - EPDM; Temperature Rating - min - -40 deg C; Temperature Rating - max - 90 deg C; Nominal OD - 0.525 in (13.4mm); Package Length - feet - 1000-ft; Package Length - meters - 305 m; Manufacturer Series - Royal