Menu Search

SOUTHWIRE CO #55055902

Seoprene® Portable Cord SJEOOW Copper 2 14 AWG

SKU: 03288604056
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Portable Cord SJEOOW
Conductor Count: 2
Conductor Size: 14 AWG
Conductor Material: Copper
Conductor Stranding: 41/30
Voltage: 300V
Jacket Material: Seoprene
Jacket Color: Black
Insulation: T-Prene
Temperature Rating - max: -50 degC to +105 degC
Nominal OD: 0.345" (8.8mm)
Package Length - feet: 1000-ft
Description
Portable Cord: Cable Type - Portable Cord SJEOOW; Conductor Count - 2; Conductor Size - 14 AWG; Conductor Material - Copper; Conductor Stranding - 41/30; Voltage - 300V; Jacket Material - Seoprene; Jacket Color - Black; Insulation - T-Prene; Temperature Rating - max - -50 degC to +105 degC; Nominal OD - 0.345" (8.8mm); Package Length - feet - 1000-ft; Manufacturer Series - Seoprene