SOUTHWIRE CO #55044803

Portable Cord SJEOOW Bare Str Cu 3C 10 AWG

SKU: 03288607526
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Portable Cord SJEOOW
Conductor Count: 3C
Conductor Size: 10 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 104/30
Voltage: 300V
Jacket Material: Thermoplastic Elastomer (TPE)
Jacket Color: Black
Insulation: T-Prene
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.580 in (14.8mm)
Package Length - feet: 1000-ft
Package Length - meters: 305 m
Manufacturer Series: Seoprene
Portable Cord: Cable Type - Portable Cord SJEOOW; Conductor Count - 3C; Conductor Size - 10 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 104/30; Voltage - 300V; Jacket Material - Thermoplastic Elastomer; Jacket Color - Black; Insulation - T-Prene; Temperature Rating - min - -50 deg C; Temperature Rating - max - 105 deg C; Nominal OD - 0.580 in (14.8mm); Package Length - feet - 1000-ft; Package Length - meters - 305 m; Manufacturer Series - Seoprene