Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

SOUTHWIRE CO #55039801

Portable Cord SEOOW Bare Str Cu 3C 14 AWG

SKU: 03288603949
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Portable Cord SEOOW
Conductor Count: 3C
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 600V
Jacket Material: Seoprene
Jacket Color: Black
Insulation: T-Prene
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.525" (13.3mm)
Package Length - feet: 500-ft
Manufacturer Series: Seoprene
Portable Cord: Cable Type - Portable Cord SEOOW; Conductor Count - 3C; Conductor Size - 14 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 41/30; Voltage - 600V; Jacket Material - Seoprene; Jacket Color - Black; Insulation - T-Prene; Temperature Rating - min - -50 deg C; Temperature Rating - max - 105 deg C; Nominal OD - 0.525" (13.3mm); Package Length - feet - 500-ft; Manufacturer Series - Seoprene