Menu Search

SOUTHWIRE CO #55039502

Seoprene® Portable Cord SEOOW Bare Str Cu 3C 12 AWG

SKU: 03288603887
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Portable Cord SEOOW
Conductor Count: 3C
Conductor Size: 12 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 65/30
Voltage: 600V
Jacket Material: Seoprene
Jacket Color: Black
Insulation: T-Prene
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.595" (15.1mm)
Package Length - feet: 1000-ft
Description
Portable Cord: Cable Type - Portable Cord SEOOW; Conductor Count - 3C; Conductor Size - 12 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 65/30; Voltage - 600V; Jacket Material - Seoprene; Jacket Color - Black; Insulation - T-Prene; Temperature Rating - min - -50 deg C; Temperature Rating - max - 105 deg C; Nominal OD - 0.595" (15.1mm); Package Length - feet - 1000-ft; Manufacturer Series - Seoprene