The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
SIEMENS #6FX20021DC001AB0

Cable, Signal; 1000V; PUR Jacket

SKU # 66264323235 Manufacturer Series: 6FX2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Signal Cable
Voltage: 1000V
Jacket Material: PUR
Temperature Rating - min: 0 deg C
Temperature Rating - max: 60 deg C
Package Length - feet: 3.28-ft
Package Length - meters: 1

Additional Info: Preassembled (Sinamics Drive Cliq), Enclosure: IP20/IP20, With Out 24 V