Menu Search

GENERAL CABLE #02727.85.01

Carolprene® Portable Cord, SOOW; Carolprene; 600V; 10 AWG; 4 Conductors

SKU: 07940790273
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Portable Cord, SOOW
Conductor Count: 4C
Conductor Size: 10 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 104/30
Voltage: 600V
Jacket Material: Carolprene Rubber
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40°C
Temperature Rating - max: 90°C
Nominal OD: 0.715 in. (18.16mm)
Package Length - feet: 250 ft.
Package Type: Coil
Description
Current: 25A. UL 62. CSA C22.2-49. MSHA Approved.