Menu Search
Portable Cord Portable Cord, SOOW, 600V, 2C, 18 AWG, Black Carolprene Jacket

GENERAL CABLE #02763.15.01

Portable Cord, SOOW, 600V, 2C, 18 AWG, Black Carolprene Jacket

SKU #07940702763
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Portable Cord, SOOW
Conductor Count: 2C
Conductor Size: 18 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 16/30
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: 0.030 in. EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: -90 deg C
Nominal OD: 0.345 in. (8.76mm)
Package Length - feet: 250-ft
Package Length - meters: 76.2 m
Package Type: Reel

Portable Cord: Cable Type - Portable Cord, SOOW; Conductor Count - 2C; Conductor Size - 18 AWG; Conductor Material - Bare Str Copper; Conductor Stranding - 16/30; Voltage - 600V; Jacket Material - Carolprene; Jacket Color - Black; Insulation - 0.030 in. EPDM; Temperature Rating - min - -40 deg C; Temperature Rating - max - -90 deg C; Nominal OD - 0.345 in. (8.76mm); Package Length - feet - 250-ft; Package Length - meters - 76.2 m; Package Type - Reel