Menu Search
Search
GENERAL CABLE #02602.15.05

Carol Portable Cord, 300V, 3C, 18 AWG, 41/34, 250-ft L, Yellow

SKU # 07940720336
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Cord
Cord Type: SJOOW
Conductor Count: 3
Conductor Size: 18 AWG
Conductor Material: Tinned Stranded Copper
Conductor Stranding: 41/34
Voltage: 300V
Jacket Material: Super Vu-Tron Supreme
Jacket Color: Yellow
Insulation: EPDM
Temperature Rating - min: -50 Deg C
Temperature Rating - max: 105 Deg C
Nominal OD: 0.320 in. (8.13mm)
Package Length - feet: 250 ft.
Package Length - meters: 76.2m
Package Type: Spool