GENERAL CABLE #02466.35T.05

Portable Cord, 16 AWG Bare Str Cu Conductor, 4C, 26/30 Stranding, 600V, Carolprene

SKU: 07940741303
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Portable Cord SOOW
Conductor Count: 4C
Conductor Size: 16 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 26/30
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Yellow
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.420 in (10.7mm)
Package Length - feet: 250-ft
Package Length - meters: 76 m
Package Type: Carton
Manufacturer Series: Carolprene
Description
Portable Cord: Cable Type - Portable Cord SOOW; Conductor Count - 4C; Conductor Size - 16 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 26/30; Voltage - 600V; Jacket Material - Carolprene; Jacket Color - Yellow; Insulation - EPDM; Temperature Rating - min - -40 deg C; Temperature Rating - max - 90 deg C; Nominal OD - 0.420 in (10.7mm); Package Length - feet - 250-ft; Package Length - meters - 76 m; Package Type - Carton; Manufacturer Series - Carolprene