GENERAL CABLE #09612.XX.01

Portable Cord, 16 AWG Bare Str Cu Conductor, 12C, 26/30 Stranding, 600V, Super Vu-Tron

SKU: 07940727421
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Portable Cord SOOW
Conductor Count: 12C
Conductor Size: 16 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 26/30
Voltage: 600V
Jacket Material: Super Vu-Tron
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.660 in. (16.76mm)
Description
Portable Cord: Cable Type - Portable Cord SOOW; Conductor Count - 12C; Conductor Size - 16 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 26/30; Voltage - 600V; Jacket Material - Super Vu-Tron; Jacket Color - Black; Insulation - EPDM; Temperature Rating - min - -40 deg C; Temperature Rating - max - 90 deg C; Nominal OD - 0.660 in. (16.76mm)