Menu Search
Portable Cord Portable Cord, 14 AWG Bare Str Cu Conductor, 6C, 41/30 Stranding, 600V, Super Vu-Tron

GENERAL CABLE #09406.41.01

Portable Cord, 14 AWG Bare Str Cu Conductor, 6C, 41/30 Stranding, 600V, Super Vu-Tron

SKU #07940726049
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Cable Type: Portable Cord SOOW
Conductor Count: 6C
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 600V
Jacket Material: Super Vu-Tron
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.710" (18.0mm)
Package Length - feet: 1000-ft
Package Type: Reel

Portable Cord: Cable Type - Portable Cord SOOW; Conductor Count - 6C; Conductor Size - 14 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 41/30; Voltage - 600V; Jacket Material - Super Vu-Tron; Jacket Color - Black; Insulation - EPDM; Temperature Rating - min - -40 deg C; Temperature Rating - max - 90 deg C; Nominal OD - 0.710" (18.0mm); Package Length - feet - 1000-ft; Package Type - Reel