Menu Search
Portable Cord Portable Cord, 10 AWG Bare Str Cu Conductor, 5C, 104/30 Stranding, 600V, Super Vu-Tron

GENERAL CABLE #09005.38.01

Portable Cord, 10 AWG Bare Str Cu Conductor, 5C, 104/30 Stranding, 600V, Super Vu-Tron

SKU #07940720900
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 500 feet
Cable Type: Portable Cord SOOW
Conductor Count: 5C
Conductor Size: 10 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 104/30
Voltage: 600V
Jacket Material: Super Vu-Tron
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.770" (19.6mm)
Package Length - feet: 500-ft
Package Type: Reel

Portable Cord: Cable Type - Portable Cord SOOW; Conductor Count - 5C; Conductor Size - 10 AWG; Conductor Material - Bare Str Cu; Conductor Stranding - 104/30; Voltage - 600V; Jacket Material - Super Vu-Tron; Jacket Color - Black; Insulation - EPDM; Temperature Rating - min - -40 deg C; Temperature Rating - max - 90 deg C; Nominal OD - 0.770" (19.6mm); Package Length - feet - 500-ft; Package Type - Reel