Menu Search
GENERAL CABLE #86003.15.10

Cord, Portable SVT; 3C; 18 AWG; 41/34 Strands; White

SKU # 07940790199
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Jacket Color: White
Package Length - feet: 4x250-ft spool
Cable Type: Portable Cord SVT
Conductor Count: 3C
Conductor Size: 18 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/34
Voltage: 300V
Jacket Material: PVC
Insulation: PVC
Temperature Rating - min: -20 deg C
Temperature Rating - max: 60 deg C
Nominal OD: 0.255" (6.5mm)
Package Type: Reel