Menu Search
Search
GENERAL CABLE #02765.15.01

Cord, Portable; SOOW; Copper; 16 AWG; 26/30 Strands; 3C; Black

SKU # 07940798953
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Cord
Cord Type: SOOW
Conductor Count: 3
Conductor Size: 16 AWG
Conductor Material: Copper
Conductor Stranding: 26/30
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - max: -40 degC to +90 degC
Nominal OD: 0.390" (9.9mm)
Package Length - feet: 250 ft.
Package Type: Reel