Menu Search
GENERAL CABLE #01811.38.01

CarolpreneĀ® Cord, Portable; SOOW; Bare Stranded Copper; 8 AWG; 65/36 Strands; 2C

SKU # 07940701811
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Portable Cord SOOW
Conductor Count: 2C
Conductor Size: 8 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 65/36
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.660 in (16.8mm)
Package Length - feet: 250-ft
Package Length - meters: 76 m
Package Type: Carton