Menu Search
GENERAL CABLE #16084.41.01

CarolpreneĀ® Cord, Portable; SOOW; Bare Stranded Copper; 4C; 133/25 Strands; 4 AWG

SKU # 07940726084
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Portable Cord SOOW
Conductor Count: 4C
Conductor Size: 4 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 133/25
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 1.260 in (32.0mm)
Package Length - feet: 250-ft
Package Length - meters: 76 m
Package Type: Carton