Menu Search
GENERAL CABLE #01818.35.01

Cord, Portable; SOOW; Bare Stranded Copper; 2 AWG; 4C

SKU # 07940711818
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Portable Cord SOOW
Conductor Count: 4C
Conductor Size: 2 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 119/23
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 1.100" (30.0mm)
Package Length - feet: 250-ft
Package Type: Reel