Menu Search
Portable Cord Cord, Portable; SOOW; Bare Stranded Copper; 18 AWG; 16/30 Strands; 6C
GENERAL CABLE #09806.35.01

Cord, Portable; SOOW; Bare Stranded Copper; 18 AWG; 16/30 Strands; 6C

SKU # 07940719806
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Portable Cord SOOW
Conductor Count: 6C
Conductor Size: 18 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 16/30
Voltage: 600V
Jacket Material: Super Vu-Tron
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.495 in (12.6mm)
Package Length - feet: 250-ft
Package Length - meters: 76 m
Package Type: Carton