Menu Search
Search
GENERAL CABLE #02722.38.01

Cord, Portable; SOOW; Bare Stranded Copper; 16 AWG; 26/30 Strands; 2C

SKU # 07940703411
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Count: 2
Nominal OD: 0.370 in. (9.40mm)
Package Length - feet: 250 ft.
Package Length - meters: 76.2m
Package Type: Carton
Type: Portable Cord
Cord Type: SOOW
Conductor Size: 16 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 26/30
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C