Menu Search
GENERAL CABLE #02765.41T.01

Cord, Portable; SOOW; Bare Stranded Copper; 16 AWG; 26/30 Strands; 3C

SKU # 07940730350
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Portable Cord SOOW
Conductor Count: 3C
Conductor Size: 16 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 26/30
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.390" (9.9mm)
Package Length - feet: 1000-ft
Package Type: Reel