Menu Search
GENERAL CABLE #09612.41.01

Cord, Portable; SOOW; Bare Stranded Copper; 16 AWG; 26/30 Strands; 12C

SKU # 07940701913
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Portable Cord SOOW
Conductor Count: 12C
Conductor Size: 16 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 26/30
Voltage: 600V
Jacket Material: Super Vu-Tron
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.690" (17.5mm)
Package Length - feet: 1000-ft
Package Type: Reel