Menu Search
Portable Cord Cord, Portable; SOOW; Bare Stranded Copper; 14 AWG; 41/30 Strands; 7C
GENERAL CABLE #09407.35.01

Cord, Portable; SOOW; Bare Stranded Copper; 14 AWG; 41/30 Strands; 7C

SKU # 07940729407
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 250 feet
Unable to add item to cart. Please try again.
Cable Type: Portable Cord SOOW
Conductor Count: 7C
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 600V
Jacket Material: Super Vu-Tron
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.710" (18.0mm)
Package Length - feet: 250-ft
Package Type: Reel