Menu Search
Portable Cord Cord, Portable; SOOW; 65/30 Strands; Black; 12 AWG; 5C

GENERAL CABLE #09205.35.01

Cord, Portable; SOOW; 65/30 Strands; Black; 12 AWG; 5C

SKU #07940710920
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 250 feet
Cable Type: Portable Cord SOOW
Conductor Count: 5C
Conductor Size: 12 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 65/30
Voltage: 600V
Jacket Material: Super Vu-Tron
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.710" (18.0mm)
Package Length - feet: 250-ft
Package Type: Reel