Menu Search
Portable Cord Cord, Portable; SOOW; 65/30 Strands; Black; 12 AWG; 4C
GENERAL CABLE #02726.35T.01

Cord, Portable; SOOW; 65/30 Strands; Black; 12 AWG; 4C

SKU # 07940730316
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 250 feet
Unable to add item to cart. Please try again.
Cable Type: Portable Cord SOOW
Conductor Count: 4C
Conductor Size: 12 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 65/30
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.650" (16.5mm)
Package Length - feet: 250-ft
Package Type: Reel