The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
GENERAL CABLE #02725.41T.01

Cord, Portable; SOOW; 65/30 Strands; Black; 12 AWG; 3C

SKU # 07940730278
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Cord
Cord Type: SOOW
Conductor Count: 3
Conductor Size: 12 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 65/30
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.600" (15.2mm)
Package Length - feet: 1000 ft.
Package Type: Reel