Menu Search
Portable Cord Cord, Portable; SOOW; 65/30 Strands; Black; 12 AWG; 3C

GENERAL CABLE #02725.38T.01

Cord, Portable; SOOW; 65/30 Strands; Black; 12 AWG; 3C

SKU #07940730360
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 500 feet
Cable Type: Portable Cord SOOW
Conductor Count: 3C
Conductor Size: 12 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 65/30
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.600" (15.2mm)
Package Length - feet: 500-ft
Package Type: Reel