Menu Search
Portable Cord Cord, Portable; SOOW; 65/26 Strands; Black; 8 AWG; 3C

GENERAL CABLE #01812.38.01

Cord, Portable; SOOW; 65/26 Strands; Black; 8 AWG; 3C

SKU #07940721812
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 500 feet
Cable Type: Portable Cord SOOW
Conductor Count: 3C
Conductor Size: 8 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 65/26
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.700" (17.8mm)
Package Length - feet: 500-ft
Package Type: Reel