Menu Search
Search
GENERAL CABLE #02038.35T.05

Cord, Portable; SOOW; 41/30 Strands; Yellow; 14 AWG; 3C

SKU # 07940730516
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Cord
Cord Type: SOOW
Conductor Count: 3
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 600V
Jacket Material: Super Vu-Tron
Jacket Color: Yellow
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.525 in. (13.34mm)
Package Length - feet: 250 ft.
Package Length - meters: 76.2m
Package Type: Carton