Menu Search
Portable Cord Cord, Portable; SOOW; 41/30 Strands; Yellow; 14 AWG; 3C

GENERAL CABLE #02038.15.05

Cord, Portable; SOOW; 41/30 Strands; Yellow; 14 AWG; 3C

SKU #07940700380
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Portable Cord SOOW
Conductor Count: 3C
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 600V
Jacket Material: Super Vu-Tron
Jacket Color: Yellow
Temperature Rating - min: -50 deg C
Temperature Rating - max: 105 deg C
Nominal OD: 0.525 in. (13.34mm)
Package Length - feet: 250-ft
Package Length - meters: 76.2 m
Package Type: Carton