Menu Search
Search
GENERAL CABLE #02768.46.01

Cord, Portable; SOOW; 41/30 Strands; Black; 14 AWG; 4C

SKU # 07940772768
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Cord
Cord Type: SOOW
Conductor Count: 4
Conductor Size: 14 AWG
Conductor Material: Copper
Conductor Stranding: 41/30
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating - max: -40 degC to +90 degC
Nominal OD: 0.570" (14.5mm)
Package Length - feet: 5000 ft.
Package Type: Reel